Zoro Homepage

Floor Sign, Round, English, MFS1617

  • Mfr # MFS1617

  • Zoro # G904407483


product price: $28.79
/ea

Key Features

Width
17 in
Height
17 in
Sign Shape
Round
Sign Material
Vinyl
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFS1617
Zoro #
G904407483
UPC #
846642000998
Country of Origin
United States

Dimensions

Width
17 in
Height
17 in
Thickness
0.027 in
Depth
27/1000 in
Sign Legend Character Height
1 6/25 in
Diameter
17 in

Details

Item
Floor Sign
Sign Shape
Round
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
None
UV Resistant
No
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Includes
(1) 17 in Round Floor Sign
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
Outdoor Life Expectancy
Less than 1 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Anti-Slip Surface
Yes
Legend Pictogram Description
Emergency Shower
Sign Header Text Color
None
Glow In The Dark
No
Metal Detectable
No
Material Properties
Flexible
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
5 ft
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Average Outdoor Durability
Less than 1 yr
Header Pictogram Description
None
Protective Coating
Textured Laminate
Corrosion Resistant
Yes
Number of Printed Sides
1
State Specific Regulations
None
Product Type
Floor Sign
Sign Legend Text Color
Black
State Specific Sign
No
Maximum Service Temperature
176 Degrees F
FDA Standards
None
Header Pictogram ID
None
Sign Legend
Safety Shower
Sign Header Background Color
None
Sign Format
Other Format
Mirror Print
No
Adhesive Style
Permanent
ANSI Standards
ANSI Z535
IMO Standards
None
Sign Mounting Location
Floor
Sign Header Style
No Header
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Write on Surface
No
Abrasion Resistant
Yes
Sign Header
No Header
Minimum Service Temperature
-40 Degrees F

Description

Floor Sign, Round, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Safety Shower, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 1 6/25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.