Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Sign, Round, English, MFS1817

  • Mfr # MFS1817

  • Zoro # G404407488


product price: $30.99
/ea

Key Features

Width
17 in
Height
17 in
Sign Shape
Round
Sign Material
Vinyl
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFS1817
Zoro #
G404407488
UPC #
846642000974
Country of Origin
United States

Dimensions

Width
17 in
Height
17 in
Thickness
0.027 in
Depth
27/1000 in
Diameter
17 in
Sign Legend Character Height
1 19/50 in

Details

Item
Floor Sign
Sign Shape
Round
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
None
UV Resistant
No
Includes
(1) 17 in Round Floor Sign
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Protective Coating
Textured Laminate
Glow In The Dark
No
Sign Header Style
No Header
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Legend
Eyewash
Product Type
Floor Sign
Anti-Slip Surface
Yes
ANSI 969 Compliant
No
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Header Pictogram ID
None
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Sign Format
Other Format
Adhesive Style
Permanent
Outdoor Life Expectancy
Less than 1 yr
Maximum Viewing Distance - Favorable Conditions
5 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
State Specific Regulations
None
Abrasion Resistant
Yes
Number of Printed Sides
1
Average Outdoor Durability
Less than 1 yr
Adhesive Type
Acrylic
Sign Legend Style
Symbol and Text
Material Properties
Flexible
FDA Standards
None
Sign Mounting Location
Floor
Sign Header
No Header
Maximum Service Temperature
176 Degrees F
Metal Detectable
No
Header Pictogram Description
None
Sign Header Text Color
None
Mirror Print
No
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Write on Surface
No
IMO Standards
None
Sign Legend Text Color
Black
Legend Pictogram Description
Eye Wash
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Background Color
None
Chemical Resistant
Yes

Description

Floor Sign, Round, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Eyewash, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 1 19/50 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.