Floor Sign, Round, English, PSR528
Mfr # PSR528
Zoro # G404407457
product price: $52.79
/eaKey Features
Width
24 in
Height
36 in
Sign Shape
Round
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSR528
Zoro #
G404407457
UPC #
-
Country of Origin
United States
Dimensions
Width
24 in
Height
36 in
Thickness
0.027 in
Diameter
17 in
Sign Legend Character Height
1 11/20 in
Depth
27/1000 in
Description
Floor Sign, Round, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Do Not Block - Eyewash/Shower Station, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 1 11/20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.