Zoro Homepage

Floor Sign, Self-Adh, 17 Dia, Extinguisher

  • Mfr # MFS771

  • Zoro # G1715833


product price: $35.89
/ea

Key Features

Sign Material
Vinyl
Legend
Fire Extinguisher
Width
17 in
Thickness
0.020 in
Height
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFS771
Zoro #
G1715833
UPC #
846642028060
Country of Origin
United States

Dimensions

Width
17 in
Thickness
0.020 in
Height
17 in

Details

Item
Fire Extinguisher Sign
Sign Material
Vinyl
Legend
Fire Extinguisher
Sign Mounting Style
Adhesive Floor
Sign Shape
Circle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Green
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 140 Degrees F
Legend Style
Symbol and Text
Header
No Header
OSHA Compliant
Yes
Legend Color
Red
Sign Legend Text Color
Red

Description

Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 17 in, Width 17 in, Sign Material Vinyl, Sign Mounting Style Adhesive Floor, Header No Header, Legend Fire Extinguisher, Printed Language English, Sign Shape Circle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.