Floor Sign, Series SlipGard, Legend FIRE Hose ARROW, NonSlip Adhesive LumiGlow, 17 in Height
- Mfr # MFS772
- Zoro # G311713306
product price:Â
$
60.29
/ea
Key Features
Sign Material
Adhesive Vinyl
Legend
FIRE Hose ARROW
Width
17 in
Height
17 in
Sign Mounting Style
Self-Adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MFS772
- Zoro #
- G311713306
- UPC #
- 846642058906
- Country of Origin
- United States
- Sign Material
- Adhesive Vinyl
- Legend
- FIRE Hose ARROW
- Sign Mounting Style
- Self-Adhesive
- Double-Sided
- No
Dimensions
- Width
- 17 in
- Height
- 17 in
Description
Accuform Floor Sign, Series SlipGard, Legend FIRE Hose ARROW, NonSlip Adhesive LumiGlow, 17 in Height Mark bold graphics and messages on your floors and pathways with nonslip floor signs SelfAdhesive glowinthedark signs are 020 in thick, subsurface printed, and Over laminated by a protective layer This layer is a nonslip vinyl surface that is pebbletextured for added durability to withstand heavy pedestrian traffic Signs have a strong, permanent Acrylic Adhesive back with peeloff liner which adheres firmly to smooth, clean, dry surfaces
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.