
Floor Sign, Series SlipGard, Legend STOP NOT AN EXIT, NonSlip Adhesive Vinyl, 17 in Height
Mfr # MFS739
Zoro # G711713456
product price:Â $36.49
/eaKey Features
Width
17 in
Height
17 in
Sign Material
Adhesive Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MFS739
Zoro #
G711713456
UPC #
846642058562
Country of Origin
United States
Dimensions
Width
17 in
Height
17 in
Details
Sign Material
Adhesive Vinyl
Description
Accuform Floor Sign, Series SlipGard, Legend STOP NOT AN EXIT, NonSlip Adhesive Vinyl, 17 in Height Mark bold graphics and messages on your floors and pathways with nonslip floor signs SelfAdhesive vinyl signs are 020 in thick, subsurface printed, and Over laminated by a protective layer This layer is a nonslip vinyl surface that is pebbletextured for added durability to withstand heavy pedestrian traffic SlipGard Floor Signs have a strong, permanent Acrylic Adhesive back with peeloff liner which adheres firmly to smooth, clean, dry surfaces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.