Floor Sign, Vertical Rectangle, English, PSR105
Mfr # PSR105
Zoro # G704407409
product price: $43.99
/eaKey Features
Width
24 in
Height
36 in
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSR105
Zoro #
G704407409
UPC #
-
Country of Origin
United States
Dimensions
Width
24 in
Height
36 in
Thickness
0.027 in
Sign Legend Character Height
79/100 in
Depth
27/1000 in
Diameter
17 in
Description
Floor Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Emergency Shower Keep Clear Do Not Block, Sign Legend Background Color Green, Sign Legend Style Symbol and Text, Sign Legend Character Height 79/100 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.