Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Sign, Vertical Rectangle, English, PSR636

  • Mfr # PSR636

  • Zoro # G104407467


product price: $37.15
/ea

Key Features

Width
14 in
Height
20 in
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSR636
Zoro #
G104407467
UPC #
846642028879
Country of Origin
United States

Dimensions

Width
14 in
Height
20 in
Thickness
0.027 in
Sign Legend Character Height
1 91/100 in
Depth
27/1000 in
Mounting Hole Dia.
Not Available
Diameter
14 in

Details

Item
Floor Sign
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
None
UV Resistant
No
Includes
(1) 20 in x 14 in Rectangle Floor Sign
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Style
Symbol and Text
IMO Standards
None
Write on Surface
No
Chemical Resistant
Yes
Sign Mounting Location
Floor
Sign Legend Text Color
Green
State Specific Regulations
None
Maximum Service Temperature
176 Degrees F
Anti-Slip Surface
Yes
Outdoor Life Expectancy
Less than 1 yr
ANSI Standards
ANSI Z535
Glow In The Dark
No
Adhesive Style
Permanent
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Background Color
White
Number of Printed Sides
1
Header Pictogram ID
None
Sign Format
Other Format
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
Yes
Minimum Application Temperature
Not Available
Sign Legend
Emergency Shower
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
5 ft
Sign Header Background Color
None
ANSI 969 Compliant
No
Sign Header Text Color
None
Product Type
Floor Sign
Material Properties
Flexible
Header Pictogram Description
None
Legend Pictogram Description
Emergency Shower
State Specific Sign
No
Mirror Print
No
Sign Header
No Header
Includes Mounting Hardware
No
FDA Standards
None
Sign Header Style
No Header
Protective Coating
Textured Laminate
Corrosion Resistant
Yes
Adhesive Type
Acrylic
Average Outdoor Durability
Less than 1 yr
Abrasion Resistant
Yes

Description

Floor Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Emergency Shower, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 1 91/100 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.