Zoro Homepage

Floor Stencil, Combination Set, 3 3/8 in Character Height, Polyethylene, White, 1 Pieces

  • Mfr # PMS321

  • Zoro # G904407476


product price: $145.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Stencil Type
Combination Set
Character Height
3 3/8 in
Number of Pieces
1
Overall Height
40 in
Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMS321
Zoro #
G904407476
UPC #
846642069773
Country of Origin
United States

Dimensions

Character Height
3 3/8 in
Overall Height
40 in
Overall Width
40 in
Character Width
3 1/10 in
Thickness
0.06 in
Overall Length
44 in
Overall Stencil Height
40 in
Overall Stencil Thickness
0.06 in
Overall Stencil Width
40 in
Message or Symbol Width
36 in
Message or Symbol Height
36 in

Description

Individual Stencil, Character Type Message, Duty Moderate, FAA AC 150/5340-1K Compliant No, Included Characters, Messages, and Symbols Eye Wash and Shower Keep Area Clear at All Times, Includes Blanks, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 36 in, Message or Symbol Width 36 in, MUTCD Compliant No, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.