Zoro Homepage

Floor Tape, Black/Yellow, 3 inx108 ft, Roll

  • Mfr # PTM738BKYL

  • Zoro # G113865371


product price: $40.59
/ea

Key Features

Series
PTM738
Standards
OSHA 29 CFR ยง1910.144
Tape Resistance Properties
Solvent-Resistant, Wear-Resistant
Tape Brand
Accuform(R)
Fluorescent
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTM738BKYL
Zoro #
G113865371
UPC #
-
Country of Origin
United States

Dimensions

Imperial Tape Length
108 ft
Imperial Tape Width
3 in
Tape Thickness
6 mil

Details

Item
Floor Marking Tape
Series
PTM738
Standards
OSHA 29 CFR ยง1910.144
Tape Resistance Properties
Solvent-Resistant, Wear-Resistant
Tape Brand
Accuform(R)
Fluorescent
No
Tape Pattern
Striped
Glow In The Dark
No
Tape Adhesive Format
Single-Sided
Tape Backing Construction
Film
Tape Type
General Purpose
Legend
No Legend
Tape Backing Material
Vinyl
Specifications Met
OSHA
Environment
Indoor and Outdoor
Minimum Tape Performance Temperature
-14 Degrees F
Product Form
Continuous Roll
Maximum Tape Performance Temperature
140 Degrees F
Tape Color
Black/Yellow

Description

Floor Marking Tape, Continuous Roll, Striped, Black/Yellow, 3 in, 108 ft, 6 mil, Vinyl, Accuform(R), Series PTM738, Legend No Legend, Glow In The Dark No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.