Floor Tape, Blue, 3 inx100 ft, Roll
Mfr # PTP103BU
Zoro # G213865431
product price: $75.69
/ea
Free Shipping & Returns
Key Features
Series
PTP103
Glow In The Dark
No
Imperial Tape Length
100 ft
Legend
No Legend
Tape Pattern
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PTP103BU
Zoro #
G213865431
UPC #
-
Country of Origin
United States
Dimensions
Imperial Tape Length
100 ft
Tape Thickness
2 mil
Imperial Tape Width
3 in
Details
Item
Floor Marking Tape
Series
PTP103
Glow In The Dark
No
Legend
No Legend
Tape Pattern
Solid
Environment
Indoor and Outdoor
Tape Backing Construction
Film
Maximum Tape Performance Temperature
302 Degrees F
Tape Brand
Accuform(R)
Sub-Brand
Floor Stripe(TM)
Tape Backing Material
Polyester
Tape Color
Blue
Tape Adhesive Material
Acrylic
Minimum Tape Performance Temperature
50 Degrees F
Product Form
Continuous Roll
Tape Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Heat-Resistant, Solvent-Resistant
Tape Type
General Purpose
Fluorescent
No
Description
Floor Marking Tape, Continuous Roll, Solid, Blue, 3 in, 100 ft, 2 mil, Polyester, Accuform(R), Floor Stripe(TM), Series PTP103, Legend No Legend, Glow In The Dark No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.