Floor Tape, Green, 3 inx100 ft, Roll
Mfr # PTP103GN
Zoro # G613865406
product price: $75.69
/ea
Free Shipping & Returns
Key Features
Series
PTP103
Minimum Tape Performance Temperature
50 Degrees F
Product Form
Continuous Roll
Tape Backing Material
Polyester
Sub-Brand
Floor Stripe(TM)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PTP103GN
Zoro #
G613865406
UPC #
-
Country of Origin
United States
Dimensions
Tape Thickness
2 mil
Imperial Tape Width
3 in
Imperial Tape Length
100 ft
Details
Item
Floor Marking Tape
Series
PTP103
Minimum Tape Performance Temperature
50 Degrees F
Product Form
Continuous Roll
Tape Backing Material
Polyester
Sub-Brand
Floor Stripe(TM)
Tape Color
Green
Legend
No Legend
Glow In The Dark
No
Environment
Indoor and Outdoor
Tape Pattern
Solid
Tape Adhesive Material
Acrylic
Fluorescent
No
Tape Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Heat-Resistant, Solvent-Resistant
Tape Brand
Accuform(R)
Maximum Tape Performance Temperature
302 Degrees F
Tape Backing Construction
Film
Tape Type
General Purpose
Description
Floor Marking Tape, Continuous Roll, Solid, Green, 3 in, 100 ft, 2 mil, Polyester, Accuform(R), Floor Stripe(TM), Series PTP103, Legend No Legend, Glow In The Dark No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.