Zoro Homepage

Floor Tape, Orange, 3 inx100 ft, Roll

  • Mfr # PTP103OR

  • Zoro # G313865409


product price: $75.69
/ea
Free Shipping & Returns

Key Features

Series
PTP
Fluorescent
No
Legend
No Legend
Tape Adhesive Material
Acrylic
Tape Thickness
2 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTP103OR
Zoro #
G313865409
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
2 mil
Imperial Tape Length
100 ft
Imperial Tape Width
3 in

Details

Item
Floor Marking Tape
Series
PTP
Fluorescent
No
Legend
No Legend
Tape Adhesive Material
Acrylic
Product Form
Continuous Roll
Tape Backing Construction
Film
Tape Color
Orange
Glow In The Dark
No
Tape Pattern
Solid
Maximum Tape Performance Temperature
302 Degrees F
Tape Type
General Purpose
Environment
Indoor and Outdoor
Minimum Tape Performance Temperature
50 Degrees F
Sub-Brand
Floor Stripe(TM)
Tape Brand
Accuform(R)
Tape Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Heat-Resistant, Solvent-Resistant
Tape Backing Material
Polyester

Description

Floor Marking Tape, Continuous Roll, Solid, Orange, 3 in, 100 ft, 2 mil, Polyester, Accuform(R), Floor Stripe(TM), Series PTP, Legend No Legend, Glow In The Dark No

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.