Floor Tape, Yellow, 3 inx100 ft, Roll
Mfr # PTP103YL
Zoro # G513865414
product price: $75.69
/ea
Free Shipping & Returns
Key Features
Series
PTP103
Maximum Tape Performance Temperature
302 Degrees F
Product Form
Continuous Roll
Fluorescent
No
Tape Backing Construction
Film
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PTP103YL
Zoro #
G513865414
UPC #
-
Country of Origin
United States
Dimensions
Tape Thickness
2 mil
Imperial Tape Length
100 ft
Imperial Tape Width
3 in
Details
Item
Floor Marking Tape
Series
PTP103
Maximum Tape Performance Temperature
302 Degrees F
Product Form
Continuous Roll
Fluorescent
No
Tape Backing Construction
Film
Tape Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Heat-Resistant, Solvent-Resistant
Tape Adhesive Material
Acrylic
Tape Backing Material
Polyester
Glow In The Dark
No
Tape Type
General Purpose
Legend
No Legend
Sub-Brand
Floor Stripe(TM)
Environment
Indoor and Outdoor
Tape Color
Yellow
Tape Pattern
Solid
Tape Brand
Accuform(R)
Minimum Tape Performance Temperature
50 Degrees F
Description
Floor Marking Tape, Continuous Roll, Solid, Yellow, 3 in, 100 ft, 2 mil, Polyester, Accuform(R), Floor Stripe(TM), Series PTP103, Legend No Legend, Glow In The Dark No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.