This item is Discontinued.

Accuform Fold-Up OSHA Danger Safety Sign, 20 in H, 12 in W, PFR167 PFR167

Fold-Up OSHA Danger Safety Sign, 20 in H, 12 in W, PFR167 (Discontinued)

  • Mfr # PFR167
  • Zoro # G1631798
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFR167
Zoro #
G1631798
UPC #
841669144786
Country of Origin
United States

Dimensions

Width
12 in
Height
20 in

Details

Item
Fold-Up OSHA Danger Safety Sign
Sub-Category
Fold-Up Signs
Color
Black, Red, White
Material
Plastic
Accessory Type
Fold-Up OSHA Danger Safety Sign

Description

Fold-Up OSHA Danger Safety Sign, Black, Red, White, Plastic, Height 20 in, Width 12 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.