Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FOLDUPS POCKET SIGNS 20 in x 12 in PFR260

  • Mfr # PFR260

  • Zoro # G508130312


product price: $78.89
/ea
Free Shipping & Returns

Key Features

Sign Material
plastic
Height
20-in
Width
12-in
Size
20 in x 12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFR260
Zoro #
G508130312
UPC #
-
Country of Origin
Unknown

Dimensions

Height
20-in
Width
12-in
Size
20 in x 12 in

Details

Sign Material
plastic

Description

Accuform FOLDUPS POCKET SIGNS 20 in x 12 in PFR260

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.