
FOOD SAFETY CENTER BOARDS 20 in X 15 in
Mfr # EMC303
Zoro # G211675957
product price:Â $123.99
/ea
Free Shipping & Returns
Key Features
Width
15 in
Height
20 in
Sign Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EMC303
Zoro #
G211675957
UPC #
-
Country of Origin
United States
Dimensions
Width
15 in
Height
20 in
Details
Sign Material
Aluminum
Description
Accuform FOOD SAFETY CENTER BOARDS 20 in X 15 in EMC303
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.