Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FORKLIFT CERTIFICATION CARDS 2

  • Mfr # LKC230LPM

  • Zoro # G915247061


product price: $14.49
/ea

Key Features

Overall Height
2.125 in
Overall Width
3.375 in
Material
Self-Laminating Plastic
Depth
0.11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LKC230LPM
Zoro #
G915247061
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2.125 in
Overall Width
3.375 in
Depth
0.11 in

Details

Material
Self-Laminating Plastic

Description

Wallet Card, CERTIFIED FORKLIFT DRIVER, 3.375 x 2.125, Self-Laminating Plastic, 5/PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.