Zoro Homepage

FORKLIFT CERTIFICATION CARDS 2

  • Mfr # LKC230LPP

  • Zoro # G815247062


product price: $60.85
/ea

Key Features

Overall Height
2.125 in
Overall Width
3.375 in
Material
Self-Laminating Plastic
Depth
0.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LKC230LPP
Zoro #
G815247062
UPC #
841669119579
Country of Origin
United States

Dimensions

Overall Height
2.125 in
Overall Width
3.375 in
Depth
0.55 in

Details

Material
Self-Laminating Plastic

Description

Wallet Card, CERTIFIED FORKLIFT DRIVER, 3.375 x 2.125, Self-Laminating Plastic, 25/PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.