This item is Discontinued.

Accuform Forklift Traffic Only - French, Cast Aluminum, 6.5 in x 12 in, built in mounting bracket FRVPL902

Forklift Traffic Only - French, Cast Aluminum, 6.5 in x 12 in, built in mounting bracket (Discontinued)

  • Mfr # FRVPL902
  • Zoro # G711674795
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FRVPL902
Zoro #
G711674795
UPC #
846642029241
Country of Origin
China

Dimensions

Height
6.5 in
Width
12 in

Details

Legend
Forklift Traffic Only - French
Sign Material
Cast Aluminum
Sign Mounting Style
built in mounting bracket

Description

ACCUFORM LED SIGN PROJECTOR FORKLIFT FRVPL902

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.