French Bilingual Safety Tags, DANGER KEEP OUT, 5.75in x 3.25in, PF-Cardstock, 25PK
- Mfr # TCF163CTP
- Zoro # G813305696
product price:Â
$
18.95
/pk of 25, $0.76/ea
Key Features
Header
Danger
Legend
DANGER KEEP OUT
Material
PF-Cardstock
Width
2-3/4 in
Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TCF163CTP
- Zoro #
- G813305696
- UPC #
- -
- Country of Origin
- United States
- Header
- Danger
- Legend
- DANGER KEEP OUT
- Material
- PF-Cardstock
Dimensions
- Width
- 2-3/4 in
- Length
- 3 in
Description
Accuform BILINGUAL FRENCH TAG PFCARDSTOCK TCF163CTP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.