
French Door Knob Hang Tags, EVACUATED, 9inx 4in, Glow-In-The-Dark Plastic, 10PK
Mfr # TAD280
Zoro # G413307618
product price:Â $38.35
/pk 10, $3.84/eaKey Features
Width
3 in
Length
5 in
Material
Glow-In-The-Dark Plastic
Legend
EVACUATED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TAD280
Zoro #
G413307618
UPC #
-
Country of Origin
United States
Dimensions
Width
3 in
Length
5 in
Details
Material
Glow-In-The-Dark Plastic
Legend
EVACUATED
Description
Accuform GLOW DOOR KNOB SAFETY TAG EVACUATED 9 in TAD280
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.