FRENCH PIPE MARKER AIR COMPRIM
Mfr # CRPK225SSH
Zoro # G515227661
product price: $7.25
/eaSold in multiples of 2 for $14.50
Key Features
Width
28 in
Thickness
0.004 in
Height
4 in
Material
Adhesive Poly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CRPK225SSH
Zoro #
G515227661
UPC #
-
Country of Origin
United States
Dimensions
Width
28 in
Thickness
0.004 in
Height
4 in
Details
Material
Adhesive Poly
Description
Pipe Marker, AIR COMPRIME, 4''x24'', Adhesive Poly, Black/Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.