
FRENCH PIPE MARKER EAU CHAUDE
Mfr # CRPK423STC
Zoro # G515228545
product price: $12.89
/eaKey Features
Width
12 in
Thickness
2.25 in
Height
14 in
Material
Rigid Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CRPK423STC
Zoro #
G515228545
UPC #
-
Country of Origin
United States
Dimensions
Width
12 in
Thickness
2.25 in
Height
14 in
Details
Material
Rigid Vinyl
Description
Pipe Marker, EAU CHAUDE, 14x12, Snap Tite Vinyl, Black/Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.