Shop ACCUFORM
See all product information
Create Account
French Safety Tags, DANGER DES HOMMES TRAVAILLENT SUR LA MACHINERIE, 5.75inx3.25in, 25PK
- Mfr # TCF003PTP
- Zoro # G613303014
product price:Â
$
52.45
/pk of 25, $2.10/ea
Key Features
Header
Danger
Legend
DANGER DES HOMMES TRAVAILLENT SUR LA MACHINERIE
Width
3 in
Length
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TCF003PTP
- Zoro #
- G613303014
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 3 in
- Length
- 5 in
Details
- Header
- Danger
- Legend
- DANGER DES HOMMES TRAVAILLENT SUR LA MACHINERIE
Description
French Safety Tags, DANGER DES HOMMES TRAVAILLENT SUR LA MACHINERIE, 5.75in x 3.25in, RP-Plastic, 25PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.