Shop ACCUFORM
See all product information
Create Account
French Safety Tags, DANGER EQUIPMENT LOCKED OUT, 5.75in x 3.25in, RP-Plastic, 5PK
- Mfr # FRMLT410PTM
- Zoro # G713304607
product price:Â
$
11.39
/pk of 5, $2.28/ea
Key Features
Header
Danger
Legend
EQUIPMENT LOCKED OUT
Material
RP-Plastic
Width
2-3/4 in
Standards
OSHA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FRMLT410PTM
- Zoro #
- G713304607
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 2-3/4 in
- Length
- 3 in
Details
- Header
- Danger
- Legend
- EQUIPMENT LOCKED OUT
- Material
- RP-Plastic
- Standards
- OSHA
Description
Accuform OSHA DANGER LOCKOUT TAG EQUIPMENT FRMLT410PTM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.