French Safety Tags, DANGER LOCKED OUT DO NOT OPERATE, 5.75in x 3.25in, HS-Laminate, 5PK

  • Mfr # FRMLT407LTM

  • Zoro # G913304902


product price:  $16.19
/pk 5, $3.24/ea

Key Features

Header
Danger
Material
RP-Plastic
Width
3-1/4 in
Standards
OSHA
Length
5-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FRMLT407LTM
Zoro #
G913304902
UPC #
-
Country of Origin
United States

Dimensions

Width
3-1/4 in
Length
5-3/4 in

Details

Header
Danger
Material
RP-Plastic
Standards
OSHA
Language
French

Description

Accuform OSHA DANGER SAFETY TAGS LOCKED OUT FRMLT407LTM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.