French Safety Tags, DANGER NE PAS ENTRER, 5.75in x 3.25in, PF-Cardstock, 25PK
- Mfr # TCF016CTP
- Zoro # G113303767
product price:Â
$
18.95
/pk of 25, $0.76/ea
Key Features
Legend
DANGER NE PAS ENTRER
Material
PF-Cardstock
Width
3 in
Length
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TCF016CTP
- Zoro #
- G113303767
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 3 in
- Length
- 5 in
Details
- Legend
- DANGER NE PAS ENTRER
- Material
- PF-Cardstock
Description
Accuform SAFETY TAGS FRENCH PFCARDSTOCK TCF016CTP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.