Shop ACCUFORM
See all product information
Create Account
French Safety Tags, DANGER NE PAS FAIRE DEMARRER, 5.75in x 3.25in, RP-Plastic, 5PK
- Mfr # TCF017PTM
- Zoro # G013303638
product price:Â
$
11.39
/pk of 5, $2.28/ea
Key Features
Legend
DANGER NE PAS FAIRE DEMARRER
Material
RP-Plastic
Width
2-3/4 in
Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TCF017PTM
- Zoro #
- G013303638
- UPC #
- -
- Country of Origin
- United States
- Legend
- DANGER NE PAS FAIRE DEMARRER
- Material
- RP-Plastic
Dimensions
- Width
- 2-3/4 in
- Length
- 3 in
Description
Accuform SAFETY TAGS FRENCH RPPLASTIC TCF017PTM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.