Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Full, Aluminum, 10" x 14", With Mounting Holes

  • Mfr # MCPG523VA

  • Zoro # G1715727


product price: $22.76
/ea

Key Features

Legend
Full
Sign Material
Aluminum
Height
10"
Width
14"
Thickness
0.040"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCPG523VA
Zoro #
G1715727
UPC #
846642052201
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Size
10" x 14"
Thickness
0.040"

Details

Item
Cylinder Sign
Legend
Full
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
Yes
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
Green
Header
No Header
Printed Language
English
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Text
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Operating Temp. Range
-40 Degrees to 250 Degrees F
Material
Aluminum
Legend Color
White
Subject Matter
Cylinder and Compressed Gas
Legend/Background Color
White/Green
Background Color
Green
Language
English
Sign Legend Text Color
White

Description

Cylinder Sign, Sign Subject Matter Numbers, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Full, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.