Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Full, Plastic, 10" x 14", With Mounting Holes

  • Mfr # MCPG523VP

  • Zoro # G1715928


product price: $11.69
/ea

Key Features

Legend
Full
Sign Material
Plastic
Height
10"
Width
14"
Thickness
0.055"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCPG523VP
Zoro #
G1715928
UPC #
846642052218
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Size
10" x 14"
Thickness
0.055"

Details

Item
Cylinder Sign
Legend
Full
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
Yes
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Sign Background Color
Green
OSHA Compliant
Yes
Header
No Header
ANSI Compliant
Yes
Printed Language
English
Operating Temp. Range
-90 Degrees to 168 Degrees F
Material
Plastic
Legend Color
White
Legend/Background Color
White/Green
Subject Matter
Cylinder and Compressed Gas
Background Color
Green
Language
English
Sign Legend Text Color
White

Description

Cylinder Sign, Sign Subject Matter Numbers, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Full, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.