Zoro Homepage

Full, Vinyl, 10" x 14", Adhesive Surface

  • Mfr # MCPG523VS

  • Zoro # G1717565


product price: $9.65
/ea

Key Features

Legend
Full
Sign Material
Vinyl
Height
10"
Width
14"
Thickness
0.004"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCPG523VS
Zoro #
G1717565
UPC #
846642052225
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Size
10" x 14"
Thickness
0.004"

Details

Item
Cylinder Sign
Legend
Full
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Sign Background Color
Green
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Printed Language
English
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Legend Style
Text
ANSI Compliant
Yes
Header
No Header
Legend Color
White
Subject Matter
Cylinder and Compressed Gas
Language
English
Material
Vinyl
Background Color
Green
Legend/Background Color
White/Green
Sign Legend Text Color
White

Description

Cylinder Sign, Sign Subject Matter Numbers, Height 10 In., Width 14 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Full, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.