Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gate Valve Lockout, Fits Sz 6-1/2 to 10

  • Mfr # KDD473

  • Zoro # G1710075


product price: $28.76
/ea

Key Features

Lockout Material
Plastic
Lockout Color
Red
For Maximum Padlock Shackle Diameter
5/16 in
Maximum Number of Padlocks
3
Overall Height
10 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDD473
Zoro #
G1710075
UPC #
846642014629
Country of Origin
China

Dimensions

For Maximum Padlock Shackle Diameter
5/16 in
Overall Height
10 1/2 in
Overall Width
3 in
Max. Valve Handle Thickness
10 in
Padlock Shackle Max. Dia.
5/16 in
Fits Handle Size
6-1/2 in to 10 in
Length
10-1/2"
Width
3"
Height
10-1/2"
Length (Straight Wireway)
10-1/2"
For Maximum Handle Thickness
10 in
Overall Length
10-1/2 in

Details

Item
Gate Valve Lockout
Lockout Material
Plastic
Lockout Color
Red
Maximum Number of Padlocks
3
For Use With
Gate Valves
Standards
29 CFR 1910.147
Legend
Danger Locked Out
Color
Red
Temp. Range
0 Degrees to 250 Degrees F
Material
Plastic
Max. Number of Padlocks
3

Description

Gate Valve Lockout, Red, Material Plastic, Fits Handle Size 6-1/2 in to 10 in, Max. Valve Handle Thickness 10 in, Max. Number of Padlocks 3, Padlock Shackle Max. Dia. 5/16 in, Height 10-1/2 In., Length 10-1/2 In., Width 3 In., Temp. Range 0 Degrees to 250 Degrees F, For Use With Gate Valves

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.