Zoro Homepage

Gate Valve Lockout Label, 10 In. H, KDD368GN

  • Mfr # KDD368GN

  • Zoro # G3582625


product price: $14.49
/ea

Key Features

Header
Danger
Material
Vinyl
Width
10 1/8 in
Height
10 1/8 in
Standards
ANSI Z535, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.145
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDD368GN
Zoro #
G3582625
UPC #
846642014872
Country of Origin
United States

Dimensions

Width
10 1/8 in
Height
10 1/8 in
Thickness
0.004 in
Depth
1/250 in

Description

Gate Valve Lockout Label, Octagon, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Locked Out Gate Valve Lockout Fits Valve Handle Diameter 10 In. -- 13 In. Part# KDD474 This Device May Only Be Removed By: Name: Dept: Expected Completion:, Sign Legend Background Color Green, White, Sign Legend Style Text

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.