Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gate Valve Lockout Label, 2 In. H, 2 In. W, KDD360RD

  • Mfr # KDD360RD

  • Zoro # G3582406


product price: $3.79
/ea
Sold in multiples of 2 for $7.58

Key Features

Header
Danger
Material
Vinyl
Width
2 in
Height
2 in
Standards
29 CFR 1910.147
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDD360RD
Zoro #
G3582406
UPC #
846642014643
Country of Origin
United States

Dimensions

Width
2 in
Height
2 in

Details

Header
Danger
Material
Vinyl
Standards
29 CFR 1910.147
Subject Matter
Information
Language
English
Shape
Rectangle
Color
Red/Black/White/Red
Header Background Color
Red
Mounting Style
Self-adhesive
Legend
Danger Locked Out
Background Color
Red, White
Legend/Background Color
Red, Black/White
Write on Surface
Yes
Legend Color
black
Header Legend Color
White
Self-Adhesive
Yes
Item
Gate Valve Lockout Label
Legend Style
Text
Sign Background Color
Red, White

Description

Gate Valve Lockout Label

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.