Zoro Homepage

Gate Valve Lockout Label, 8 In. H, 8 In. W, KDD366RD

  • Mfr # KDD366RD

  • Zoro # G3582555


product price: $9.39
/ea

Key Features

Header
Danger
Material
Vinyl
Width
8 in
Height
8 in
Standards
ANSI Z535, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.145
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDD366RD
Zoro #
G3582555
UPC #
846642014797
Country of Origin
United States

Dimensions

Width
8 in
Height
8 in
Thickness
0.004 in
Depth
1/250 in

Description

Gate Valve Lockout Label, Octagon, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Locked Out Gate Valve Lockout Fits Valve Handle Diameter 6 1/2 In. -- 10 In. Part# KDD473 This Device May Only Be Removed By: Name: Dept: Expected Completion:, Sign Legend Background Color Red, White, Sign Legend Style Text

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.