Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GAUGE MARKING DECALS 3 COLOR YELLOW

  • Mfr # GML104YL

  • Zoro # G515233082


product price: $17.59
/ea

Key Features

Material
Adhesive Polyester
Boiler Gauge Case Width
8 in
Boiler Gauge Case Height
12 in
Depth
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GML104YL
Zoro #
G515233082
UPC #
-
Country of Origin
United States

Dimensions

Boiler Gauge Case Width
8 in
Boiler Gauge Case Height
12 in
Depth
0.004 in

Details

Material
Adhesive Polyester

Description

Gauge Marking Labels, 3 Circle, Yellow, Adhesive Polyester, 6/PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.