Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gauge Marking Labels, 1" dia., Red, PK54

  • Mfr # GML110RD

  • Zoro # G422705870


product price: $14.69
/pk 54, $0.27/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GML110RD
Zoro #
G422705870
UPC #
-
Country of Origin
United States

Description

Gauge Marking Labels, Adhesive Adhesive, Label Color Red, Label Diameter 1 in, Label Height Not Applicable, Label Material Polyester, Label Shape Circle, Label Width Not Applicable, Number of Labels 54, Preprinted Images No Image, Preprinted Legend No Legend, Product Type Calibration Label, Indoor/Outdoor Usage Indoor/Outdoor, Resistance Properties Abrasion-Resistant, Chemical-Resistant, Fade-Resistant, Standards Not Applicable, Label Thickness 3 mil, Package Quantity 54

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.