Gauge Marking Labels, 5" dia., Yellow, PK2
Mfr # GML113YL
Zoro # G122705958
product price: $14.69
/pk 2, $7.35/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GML113YL
Zoro #
G122705958
UPC #
-
Country of Origin
United States
Description
Gauge Marking Labels, Adhesive Adhesive, Label Color Yellow, Label Diameter 5 in, Label Height Not Applicable, Label Material Polyester, Label Shape Circle, Label Width Not Applicable, Number of Labels 2, Preprinted Images No Image, Preprinted Legend No Legend, Product Type Calibration Label, Indoor/Outdoor Usage Indoor/Outdoor, Resistance Properties Abrasion-Resistant, Chemical-Resistant, Fade-Resistant, Standards Not Applicable, Label Thickness 3 mil, Package Quantity 2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.