Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gauge Marking Labels, Yellow

  • Mfr # GML107YL

  • Zoro # G122706221


product price: $9.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GML107YL
Zoro #
G122706221
UPC #
-
Country of Origin
United States

Description

Gauge Marking Labels, Label Color Yellow, Label Diameter Not Applicable, Label Height 12 in, Label Material Polyester, Label Shape Rectangle, Label Width 8 in, Number of Labels 1, Preprinted Images No Image, Preprinted Legend No Legend, Product Type Calibration Label, Indoor/Outdoor Usage Indoor/Outdoor, Resistance Properties Abrasion-Resistant, Chemical-Resistant, Fade-Resistant, Standards Not Applicable, Label Thickness 3 mil, Maximum Service Temperature 302 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.