Gauge Marking Labels, Yellow, PK5
Mfr # GML108YL
Zoro # G422705894
product price: $42.89
/pk 5, $8.58/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GML108YL
Zoro #
G422705894
UPC #
-
Country of Origin
United States
Description
Gauge Marking Labels, Label Color Yellow, Label Diameter Not Applicable, Label Height 12 in, Label Material Polyester, Label Shape Rectangle, Label Width 8 in, Number of Labels 5, Preprinted Images No Image, Preprinted Legend No Legend, Product Type Calibration Label, Indoor/Outdoor Usage Indoor/Outdoor, Resistance Properties Abrasion-Resistant, Chemical-Resistant, Fade-Resistant, Standards Not Applicable, Label Thickness 3 mil, Maximum Service Temperature 302 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.