Tag, Chemical, Gas, or Hazardous Materials, Gas or Hazardous Materials, Cardstock, 8 1/2 in H x

  • Mfr # THS405CTM

  • Zoro # G8409414


product price:  $26.29
/pk 5, $5.26/ea

Key Features

Color
Black, Red, White
Height
8 1/2 in
Width
3 7/8 in
Tag Shape
Rectangle
Tag Material
Cardstock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THS405CTM
Zoro #
G8409414
UPC #
846642092405
Country of Origin
United States

Dimensions

Height
8 1/2 in
Width
3 7/8 in
Hole Size
3/8 in
Thickness
0.01 in
Mounting Hole Size
3/8 in

Details

Material
Cardstock
Item
Tag
Color
Black, Red, White
Tag Shape
Rectangle
Tag Material
Cardstock
Includes
(5) Adhesive Vinyl Sheets
Subject Matter
Chemical, Gas, or Hazardous Materials, Gas or Hazardous Materials
Write on Surface
Yes
Shape
Rectangle
Header
No Header
Language
English
Hazard Communication Standard
GHS
Legend/Background Color
Black on Red/White
Standards
OSHA HCS 1910.1206
Background Color
White
Reverse Side Legend
Referirse a la Hoja de Datos de Seguridad para Más Información
Legend
Product Name
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Same on Both Sides
No
Product Type
Tag
Preprinted Images
Red/White Diamond Border
Resistance Properties
Dirt-Resistant, Grease-Resistant, Moisture-Resistant, Scuff-Resistant
Package Type
Pack
Mounting Hole Reinforcement Type
No Reinforcement
Preprinted Text
Product Name
Number of Printed Sides
2
Preprinted Images (Reverse Side)
Diamond Border, GHS Symbol
Number of Tags
250
Lamination Type
Not Laminated
Preprinted Text (Reverse Side)
Refer to Safety Data Sheet for More Information.

Description

Tag, Color Black, Red, White, Fastener Attachment Length Not Applicable, Fastener Type Not Applicable, Hazard Communication Standard GHS, Height 8 1/2 in, Includes (5) Adhesive Vinyl Sheets, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Laminated, Language English, Legend Same on Both Sides No, Mounting Hole Reinforcement Type No Reinforcement, Mounting Hole Size 3/8 in, Number of Printed Sides 2, Number of Tags 250, Preprinted Images (Reverse Side) Diamond Border, GHS Symbols

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.