Zoro Homepage

GHS SECONDARY CONTAINER LABELS DANGER

  • Mfr # LZH104VSP

  • Zoro # G815231719


product price: $24.89
/ea

Key Features

Width
7 in
Height
10 in
Sign Material
Adhesive Poly
Thickness
0.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LZH104VSP
Zoro #
G815231719
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.02 in

Details

Sign Material
Adhesive Poly

Description

GHS Secondary Container Label Kit DANGER With GHS Pictogram Labels, 10 x 7, Adhesive Poly, 5/PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.