Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GHS SECONDARY CONTAINER LABELS DANGER

  • Mfr # LZH106VSP

  • Zoro # G815233744


product price: $28.69
/ea

Key Features

Material
Adhesive Poly
Width
7 in
Height
10 in
No. of Labels
5
Legend
Danger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LZH106VSP
Zoro #
G815233744
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in

Details

Material
Adhesive Poly
No. of Labels
5
Legend
Danger

Description

GHS Secondary Container Label Kit DANGER With PPE And GHS Pictogram Labels, 10 x 7, Adhesive Poly, 5/PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.