GHS WALLET CARDS 3 38 in x 2 18 in

  • Mfr # SHLKC241P

  • Zoro # G415231751


product price: $63.35
/ea

Key Features

Width
2.125 in
Height
3.375 in
Sign Material
Plastic
Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHLKC241P
Zoro #
G415231751
UPC #
-
Country of Origin
United States

Dimensions

Width
2.125 in
Height
3.375 in
Thickness
0.125 in

Details

Sign Material
Plastic

Description

Wallet Card, GHS Pictogram Wallet Guide Spanish, 3.375 x 2.125, Plastic, 25/PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.