Zoro Homepage

Glove Board Yellow Magnets, 1"X8", PK5

  • Mfr # PPL418YL

  • Zoro # G1702156


product price: $8.99
/pk 5, $1.80/ea

Key Features

Legend
No Legend
Height
1 in
Width
8 in
Retroreflective Grade
Not Retroreflective
Double-Sided
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPL418YL
Zoro #
G1702156
UPC #
846642066048
Country of Origin
United States

Dimensions

Height
1 in
Width
8 in
Thickness
0.034 in

Details

Item
Glove Board-Add'l Blank Yellow Magnetic Strips
Legend
No Legend
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Legend Style
Blank
Header
No Header
OSHA Compliant
Yes
Sign Shape
Rectangle
Glow-in-the-Dark
No
Sign Material
Vinyl
Operating Temp. Range
0 Degrees to 160 Degrees F
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Sign Background Color
Yellow
Sign Mounting Style
Magnetic
ANSI Compliant
Yes
UV Resistant
Yes

Description

Glove Board-Add'l Blank Yellow Magnetic Strips, Sign Subject Matter Personal Protection, Height 1 in, Width 8 in, Sign Material Vinyl, Sign Mounting Style Magnetic, Header No Header, Legend No Legend, Sign Shape Rectangle, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.