Zoro Homepage

Glow Plastic, 10 in x 10 in, Mounting Holes

  • Mfr # MLFX913GP

  • Zoro # G911710712


product price: $44.99
/ea

Key Features

Sign Material
Glow Plastic
Height
10 in
Width
10 in
Size
10" x 14"
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLFX913GP
Zoro #
G911710712
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
10 in
Size
10" x 14"

Details

Sign Material
Glow Plastic
Sign Mounting Style
Mounting Holes

Description

Accuform SAFETY SIGN FDC DOWN ARROW 10 in X MLFX913GP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.