
Glow Plastic, 15 in x 11 in, Mounting Holes
Mfr # MLMR106GX
Zoro # G311706377
product price: $17.95
/eaKey Features
Sign Material
Glow Plastic
Height
15 in
Width
11 in
Size
6 in X 6 in
Sign Mounting Style
Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MLMR106GX
Zoro #
G311706377
UPC #
-
Country of Origin
United States
Dimensions
Height
15 in
Width
11 in
Size
6 in X 6 in
Details
Sign Material
Glow Plastic
Sign Mounting Style
Mounting Holes
Description
Accuform IMO EVACUATIO N FIRST AID 6 in X 6 in MLMR106GX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.