Zoro Homepage

Glow Plastic, 6 in x 6 in, Mounting Holes

  • Mfr # MLMR144GX

  • Zoro # G911706456


product price: $18.89
/ea

Key Features

Sign Material
Glow Plastic
Height
6 in
Width
6 in
Size
6 in x 6 in
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLMR144GX
Zoro #
G911706456
UPC #
-
Country of Origin
United States

Dimensions

Height
6 in
Width
6 in
Size
6 in x 6 in

Details

Sign Material
Glow Plastic
Sign Mounting Style
Mounting Holes

Description

Accuform IMO EVACUATIO N FIRST AID 6 in x 6 in MLMR144GX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.