Zoro Homepage

GLOWINTHEDAR K SAFETY SIGN FIRE HOSE

  • Mfr # MLFX512GF

  • Zoro # G711708414


product price: $34.39
/ea

Key Features

Sign Material
Adhesive Glow Vinyl
Width
14 in
Height
10 in
Sign Mounting Style
Adhesive
Legend
FIRE HOSE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLFX512GF
Zoro #
G711708414
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in

Details

Sign Material
Adhesive Glow Vinyl
Sign Mounting Style
Adhesive
Legend
FIRE HOSE

Description

ACCUFORM GLOWINTHEDAR K SAFETY SIGN FIRE HOSE MLFX512GF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.